Motion
DW4418

DEWALT
DW4418

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 0.6250 in Arbor, 24 Grit, 15200 rpm
MI ITEM #02424823
MFR #DW4418
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4418

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 0.6250 in Arbor, 24 Grit, 15200 rpm
MI ITEM #02424823
MFR #DW4418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
DW4418 CUTTING WHEEL 4X1/8X5/8IN
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    0.6250 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    15200 rpm
  • For Use With
    Metal
  • Application
    Grinding
  • Includes
    (1) Grinding Wheel
  • UPC_NO
    028874044180
  • Package Quantity
    1
  • Weight
    0.18 lbs
  • Warranty
    30 days
  • Disc Diameter
    4.0000 in
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Additional Details
    3 full sheets of fiberglass for durability and safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text