Motion
DW4428

DEWALT
DW4428

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #02424825
MFR #DW4428
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4428

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor Hole Size, 24 Grit, 15200 rpm
MI ITEM #02424825
MFR #DW4428

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
DW4428 CUTTING WHEEL 4X1/8X5/8IN
  • Silicon carbide grain for long wheel life in all masonry materials
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary wheel design ensures durable long life wheels
  • 3 full sheets of glass in every 1/4" wheel and 2 full sheets in every 1/8" wheel for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    15200 rpm
  • UPC_NO
    028874044289
  • Weight
    0.1 lbs
  • Description Keyword
    5/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text