Motion
DW4518

DEWALT
DW4518

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 13300 rpm
Mi Item #02424832
MFR #DW4518
Price$2.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4518

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 13300 rpm
Mi Item #02424832
MFR #DW4518

Mfr description
DW4518 CUTTING WHEEL 4-1/2"X1/8"X7/8"
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for Aggressive grinding action and smoother running wheels
  • Three full sheets of fiberglass for durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.62/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Weight
    6.10 lbs
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • UPC_NO
    028874045187
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)