Motion
DW4701

DEWALT
DW4701

Circular Saw Blade - Diamond-Edged, 4-1/2 in Blade Diameter
Mi Item #02424852
MFR #DW4701
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4701

Circular Saw Blade - Diamond-Edged, 4-1/2 in Blade Diameter
Mi Item #02424852
MFR #DW4701

Mfr description
DW4701 DRY CUT DIAMOND BLADE
  • XP Extended Performance diamond matrix provides 450 times the life of conventional abrasives and enhanced material removal
  • Large diamond segments for optimal performance in concrete, brick, block & tile
  • Continuous rim, turbo design for fast cutting across various applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Arbor Size
    5/8 in, 7/8 in
  • Blade Diameter
    4-1/2 in
  • Cutting Edge Depth
    7.5 mm
  • Width of Cut
    0.08 in

Details

  • Cutting Material
    Diamond-Edged
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Max Rpm
    13300 rpm
  • UPC_NO
    028874061019
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)