Motion
DW4759

DEWALT
DW4759

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #02424878
MFR #DW4759
List Price$13.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4759

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8700 rpm
MI ITEM #02424878
MFR #DW4759

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.18/each for your price

Overview

Mfr description
DW4759 CONCRETE/MASONRY
  • Silicon carbide grain for long wheel life in all masonry materials
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary wheel design ensures durable long life wheels
  • 3 full sheets of glass in every 1/4" wheel and 2 full sheets in every 1/8" wheel for added durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Silicon Carbide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    8700 rpm
  • UPC_NO
    028874047594
  • Weight
    0.9 lbs
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought