Overview
Mfr description
DW4801 RECIP BLADE(5)
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6 degree hook angle for fast, aggressive cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Raker tooth design increases the tooth contact area for faster cuts
Specifications
- Cutting MaterialBi-Metal
- Shape DesignTapered Back for Plunging
- Length6.0000 in
- Cutting Edge TypeToothed
- Tpi3
- Finish CoatingAnti-Stick Coating
- UPC_NO028874048010
- Includes(5) Blades
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data