Motion
DW4802-2

DEWALT
DW4802-2

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 6.0000 in Long
Mi Item #02424881
MFR #DW4802-2
Price$8.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4802-2

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 6.0000 in Long
Mi Item #02424881
MFR #DW4802-2

Mfr description
DW4802-2 RECIP BLADE(2 PK)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.02/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    6
  • UPC_NO
    028874248021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)