Motion
DW4803

DEWALT
DW4803

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 9.0000 in Long
MI ITEM #02424885
MFR #DW4803
Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4803

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 9.0000 in Long
MI ITEM #02424885
MFR #DW4803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.43/each

Specifications

Dimensions

  • Length
    9.0000 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Includes
    (5) Blades
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    6
  • UPC_NO
    028874048034

Overview

Mfr description
DW4803 RECIP BLADE(5)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought