Motion
DW4804

DEWALT
DW4804

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 12 in Long
Mi Item #02424889
MFR #DW4804
Price$30.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4804

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 12 in Long
Mi Item #02424889
MFR #DW4804

Mfr description
DW4804 BI-METAL TPI 12" TAPER BACK 5PK
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/pk

Specifications

Dimensions

  • Length
    12 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    6
  • UPC_NO
    028874048041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)