Motion
DW4807

DEWALT
DW4807

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 4 in Long
MI ITEM #02424899
MFR #DW4807
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4807

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 4 in Long
MI ITEM #02424899
MFR #DW4807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4807 RECIP BLADE(5)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Standard/Straight Back
  • Length
    4 in
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Finish Coating
    Anti-Stick Coating
  • UPC_NO
    028874048072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text