Motion
DW4808

DEWALT
DW4808

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6.0000 in Long
Mi Item #02424903
MFR #DW4808
Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4808

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6.0000 in Long
Mi Item #02424903
MFR #DW4808

Mfr description
DW4808 RECIP BLADE(5)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.60/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    14
  • UPC_NO
    028874048089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)