Motion
DW4808B

DEWALT
DW4808B

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6.0000 in Long
MI ITEM #02424905
MFR #DW4808B
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4808B

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6.0000 in Long
MI ITEM #02424905
MFR #DW4808B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.18/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    14
  • UPC_NO
    028874348080

Overview

Mfr description
DW4808B RECIP BLADE 6" 14T BI-METAL
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought