Motion
DW4810

DEWALT
DW4810

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 4 in Long
Mi Item #02424912
MFR #DW4810
Price$10.69/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4810

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 4 in Long
Mi Item #02424912
MFR #DW4810

Mfr description
DW4810 RECIP BLADE(5)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.69/pk

Specifications

Dimensions

  • Length
    4 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    18
  • UPC_NO
    028874048102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)