Motion
DW4811

DEWALT
DW4811

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6.0000 in Long
Mi Item #02424915
MFR #DW4811
Price$19.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4811

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 18, 6.0000 in Long
Mi Item #02424915
MFR #DW4811

Mfr description
DW4811 RECIP BLADE (5 PK.)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.37/each

Specifications

Dimensions

  • Length
    6.0000 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    18
  • UPC_NO
    028874048119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)