Motion
DW4813-2

DEWALT
DW4813-2

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 24, 6.0000 in Long
MI ITEM #02424924
MFR #DW4813-2
Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4813-2

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 24, 6.0000 in Long
MI ITEM #02424924
MFR #DW4813-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.88/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    24
  • UPC_NO
    028874248137

Overview

Mfr description
DW4813-2 RECIP BLADE(2 PK)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought