Motion
DW4815

DEWALT
DW4815

Toothed Reciprocating Saw Blade - Bi-Metal, Scroll, TPI: 18, 3-1/2 in Long
Mi Item #02424928
MFR #DW4815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4815

Toothed Reciprocating Saw Blade - Bi-Metal, Scroll, TPI: 18, 3-1/2 in Long
Mi Item #02424928
MFR #DW4815

Mfr description
DW4815 SCROLLER BLADE(5PK)
  • Special geometry of these blades allows for tight radius cuts and aids the user in " scribing" applications
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3-1/2 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Scroll
  • Tpi
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)