Motion
DW4816

DEWALT
DW4816

Toothed Reciprocating Saw Blade - Bi-Metal, Scroll, TPI: 6, 6 in Long
MI ITEM #02424929
MFR #DW4816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4816

Toothed Reciprocating Saw Blade - Bi-Metal, Scroll, TPI: 6, 6 in Long
MI ITEM #02424929
MFR #DW4816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4816 SCROLLER BLADE (5 PK)
  • Special geometry of these blades allows for tight radius cuts and aids the user in in scribing in applications
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Specifications

  • Cutting Material
    Bi-Metal
  • Application
    Cutting Wood Contours
  • Shape Design
    Scroll
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    6
  • Finish Coating
    Anti-Stick Coating
  • Teeth Per Inch
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text