Motion
DW4821B

DEWALT
DW4821B

Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
MI ITEM #02424931
MFR #DW4821B
Price$4.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4821B

Reciprocating Saw Blade - Bi-Metal, TPI: 18, 8.0000 in Long
MI ITEM #02424931
MFR #DW4821B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.17/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Teeth Per Inch
    18
  • Width
    0.7500 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Tpi
    18
  • UPC_NO
    028877338248

Overview

Mfr description
DW4821B RECIP BLADE (100)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought