Motion
DW4821B25

DEWALT
DW4821B25

Reciprocating Saw Blades - Bi-Metal, Straight, TPI: 18, 25 Per Pack, 8 in Long
MI ITEM #02424932
MFR #DW4821B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4821B25

Reciprocating Saw Blades - Bi-Metal, Straight, TPI: 18, 25 Per Pack, 8 in Long
MI ITEM #02424932
MFR #DW4821B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    8 in

Details

  • Cutting Material
    Bi-Metal
  • Manufacturer Upc Number
    028877338248
  • Package Quantity
    25
  • Shape Design
    Straight
  • Tpi
    18
  • UPC_NO
    028877338248

Overview

Mfr description
DW4821B25 RECIP BLADE (25)
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought