1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW4838
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 12.0000 in Long
MI ITEM #
02424933
MFR #
DW4838
Price
$36.52
/pk
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
DEWALT DW4838
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW4838
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 12.0000 in Long
MI ITEM #
02424933
MFR #
DW4838
Mfr description
DW4838 12 14TPI RECIP BLADE BI-METAL 5PK
Patented tooth design utilizes sharper tooth geometry for faster cut rates
Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life
Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$36
.52
/pk
Add to Cart
Specifications
Dimensions
Length
12.0000 in
Width
0.7500 in
Details
Cutting Edge Type
Toothed
Cutting Material
Bi-Metal
Finish Coating
Anti-Stick Coating
Shape Design
Standard/Straight Back
Tpi
14
UPC_NO
028874048386
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items