Motion
DW4839B

DEWALT
DW4839B

Reciprocating Saw Blade - Bi-Metal, TPI: 10 to 14, 12.0000 in Long
Mi Item #02424934
MFR #DW4839B
Price$4.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4839B

Reciprocating Saw Blade - Bi-Metal, TPI: 10 to 14, 12.0000 in Long
Mi Item #02424934
MFR #DW4839B

Mfr description
DW4839B RECIP BLADE (100)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.96/each

Specifications

Dimensions

  • Length
    12.0000 in

Details

  • Back Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Tpi
    10 to 14
  • UPC_NO
    028877338446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)