Motion
DW4843

DEWALT
DW4843

Continuous Reciprocating Saw Blade - Carbide Grit, Standard/Straight Back, Coarse Grit Grade, 8 in Long
Mi Item #02424935
MFR #DW4843
Price$37.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4843

Continuous Reciprocating Saw Blade - Carbide Grit, Standard/Straight Back, Coarse Grit Grade, 8 in Long
Mi Item #02424935
MFR #DW4843

Mfr description
DW4843 SAW BLADE (5 PK)
  • Special geometry of these blades allows for tight radius cuts and aids the user in " scribing" applications
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.02/each

Specifications

Dimensions

  • Length
    8 in

Details

  • Cutting Edge Type
    Continuous
  • Cutting Material
    Carbide Grit
  • Grit Grade
    Coarse
  • Shape Design
    Standard/Straight Back
  • UPC_NO
    028877300474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)