Motion
DW4845-2

DEWALT
DW4845-2

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 6.0000 in Long
Mi Item #02424938
MFR #DW4845-2
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4845-2

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 6.0000 in Long
Mi Item #02424938
MFR #DW4845-2

Mfr description
DW4845-2 RECIP BLADE(2 PK)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.62/each

Specifications

Dimensions

  • Length
    6.0000 in
  • Width
    0.7500 in

Details

  • Country of Origin
    USA
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Material Cut
    Metal, Wood
  • Number Of Pieces
    2
  • Set or Individual
    Set
  • Shape Design
    Standard/Straight Back
  • Tpi
    10 to 14
  • UPC_NO
    028874248458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)