Motion
DW4846

DEWALT
DW4846

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 9.0000 in Long
MI ITEM #02424940
MFR #DW4846
Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4846

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 9.0000 in Long
MI ITEM #02424940
MFR #DW4846

Mfr description
DW4846 SAW BLADE (5 PK)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.86/each

Specifications

Dimensions

  • Length
    9.0000 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Shape Design
    Standard/Straight Back
  • Tpi
    10 to 14
  • UPC_NO
    028874048461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)