Motion
DW4846B

DEWALT
DW4846B

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 8 in Long
MI ITEM #02424941
MFR #DW4846B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4846B

Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 10 to 14, 8 in Long
MI ITEM #02424941
MFR #DW4846B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4846B STRAIGHT BI-METAL BLADE(100PK)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Standard/Straight Back
  • Length
    8 in
  • Cutting Edge Type
    Toothed
  • Tpi
    10 to 14
  • Finish Coating
    Anti-Stick Coating
  • Manufacturer Upc Number
    028874248465
  • UPC_NO
    028874248465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text