Motion
DW4847B25

DEWALT
DW4847B25

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 5 to 8, 6 in Long
MI ITEM #02424944
MFR #DW4847B25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4847B25

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 5 to 8, 6 in Long
MI ITEM #02424944
MFR #DW4847B25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4847B25 TAPER BACK BLADE(25)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Tapered Back for Plunging
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    5 to 8
  • Finish Coating
    Anti-Stick Coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text