Motion
DW4849

DEWALT
DW4849

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 15.0000 in Long
Mi Item #02424946
MFR #DW4849
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4849

Toothed Reciprocating Saw Blade - Bi-Metal, Tapered Back for Plunging, TPI: 6, 15.0000 in Long
Mi Item #02424946
MFR #DW4849

Mfr description
DW4849 TAPER BACK BLADE(5PK)
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12.0000 in
  • Length
    15.0000 in
  • Width
    19.10 mm

Details

  • Country of Origin
    USA
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Material Cut
    Wood with Nails, Wood
  • Number Of Pieces
    5
  • Set or Individual
    Set
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    6
  • UPC_NO
    028874048492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)