Motion
DW4856

DEWALT
DW4856

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 6 Pieces Per Set
MI ITEM #02424950
MFR #DW4856
Price$21.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4856

Reciprocating Saw Blade Set - Bi-Metal Cutting Material, Universal Shank, 6 Pieces Per Set
MI ITEM #02424950
MFR #DW4856

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.87/each

Specifications

Dimensions

  • Largest Blade Length
    6 in
  • Length
    6.0000 in
  • Smallest Blade Length
    6 in
  • Width
    0.7500 in

Details

  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Anti-Stick Coating
  • Includes
    DW4847
  • Number Of Pieces
    6
  • Shank Type
    Universal Shank
  • Shape Design
    Standard/Straight Back, Tapered Back for Plunging
  • Tpi
    10, 14, 18, 24, 5 to 8, 6
  • UPC_NO
    028874048560

Overview

Mfr description
DW4856 METAL/ WOODCUTTING SAW 6PC SET
  • Combination sets provide a selection of blades for common applications
  • Tough case or Expandable case holds blades and is designed to fit in power tool kit box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought