Overview
Mfr description
DW4900 ADAPTOR FOR SPINDLE
- Adapters for wire wheels and cutoff blades
Specifications
- Product TypesArbor Threaded Adapter
- Fixed Thread Size5/8-11 in
- Adapted Thread SizeM10 x 1.25
- For Use With5/8"-11 Brushes
- UPC_NO028874049000
- Weight0.067 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data