Motion
DW4901

DEWALT
DW4901

End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #02424970
MFR #DW4901
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4901

End Brush - Steel Bristle, Crimped Type, 1 in Brush Dia, 20000 RPM Max
MI ITEM #02424970
MFR #DW4901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    1.0000 in
  • Shank Diameter
    0.2500 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Type
    End
  • UPC_NO
    028877321011

Overview

Mfr description
DW4901 CRIMPED END BRUSH 1IN
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought