Motion
DW4903

DEWALT
DW4903

Wheel Brush - 3 in Diam, 1/2 in Width, 25000 RPM
Mi Item #02424972
MFR #DW4903
Price$12.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4903

Wheel Brush - 3 in Diam, 1/2 in Width, 25000 RPM
Mi Item #02424972
MFR #DW4903

Mfr description
DW4903 CRIMPED END BRUSH 3IN
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.49/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/2 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    1/4 in
  • Trim Length
    3/4 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)