Motion
DW4904

DEWALT
DW4904

Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/4 in Width, 6000 RPM
MI ITEM #02424973
MFR #DW4904
List Price$32.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4904

Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 3/4 in Width, 6000 RPM
MI ITEM #02424973
MFR #DW4904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.82/each for your price

Overview

Mfr description
DW4904 CRIMPED BENCH WHEEL 6IN
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Diameter
    6.0000 in
  • Face Width
    3/4 in
  • Mount Type
    Unthreaded Arbor
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in
  • Max Rpm
    6000 rpm
  • UPC_NO
    028877321042
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text