Motion
DW4905

DEWALT
DW4905

Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 1 in Width, 6000 RPM
Mi Item #02424974
MFR #DW4905
Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4905

Wheel Brush - 6 in Diam, 5/8 to 1/2 in Arbor Dia, 1 in Width, 6000 RPM
Mi Item #02424974
MFR #DW4905

Mfr description
DW4905 CRIMPED BENCH WHEEL 6IN
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.29/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Diameter
    6.0000 in
  • Face Width
    1 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    5/8 to 1/2 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    028877321059
  • Max Rpm
    6000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)