Motion
DW4906

DEWALT
DW4906

Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 4000 RPM
Mi Item #02424975
MFR #DW4906
Price$38.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4906

Wheel Brush - 8 in Diam, 5/8 in Arbor Dia, 3/4 in Width, 4000 RPM
Mi Item #02424975
MFR #DW4906

Mfr description
DW4906 CRIMPED BENCH WHEEL 8IN
  • Highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.39/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    8 in
  • Diameter
    8.0000 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    3/4 in
  • Trim Length
    1-9/16 in
  • Unthreaded Arbor Diameter
    5/8 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Manufacturer Upc Number
    028877321066
  • Max Rpm
    4000 rpm
  • Mount Type
    Unthreaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)