Motion
DW4910

DEWALT
DW4910

DW4910
Mi Item #02424978
MFR #DW4910
Price$17.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4910

DW4910
Mi Item #02424978
MFR #DW4910

Mfr description
DW4910 KNOTTED CUP BRUSH
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.71/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    3.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    028874049109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)