Motion
DW4916

DEWALT
DW4916

DW4916
MI ITEM #02424980
MFR #DW4916
Price$37.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4916

DW4916
MI ITEM #02424980
MFR #DW4916

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.80/each

Specifications

Dimensions

  • Bristle Diameter  
    0.02 in
  • Diameter  
    4.0000 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-1/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    028877321097

Overview

Mfr description
DW4916 KNOTTED CUP BRUSH
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought