Motion
DW4917

DEWALT
DW4917

DW4917
MI ITEM #02424981
MFR #DW4917
List Price$77.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4917

DW4917
MI ITEM #02424981
MFR #DW4917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.57/each for your price

Overview

Mfr description
DW4917 KNOTTED CUP BRUSH
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Bristle Diameter
  • Trim Length
    1-3/8 in
  • Diameter
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
  • UPC_NO
    028877321202
  • Max Rpm
    6600 rpm
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text