Motion
DW4920

DEWALT
DW4920

DW4920
Mi Item #02424982
MFR #DW4920
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4920

DW4920
Mi Item #02424982
MFR #DW4920

Mfr description
DW4920 CRIMPED CUP BRUSH
  • Constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Bristle Diameter  
    0.014 in
  • Diameter  
    3 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    13/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • UPC_NO
    028874049208
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)