Overview
Mfr description
DW4922 CRIMPED CUP BRUSH
- Constructed with internal holding plate to ensure consistency and safety
- Wire is 100% inspected to meet demanding quality specifications
Specifications
- Bristle MaterialSteel
- Bristle TypeCrimped
- Bristle Diameter
- Trim Length1-3/8 in
- Diameter
- Mount TypeThreaded Arbor
- Threaded Arbor Size
- UPC_NO028877321219
- Max Rpm8000 rpm
- Product TypeCup Brushes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data