Motion
DW4925

DEWALT
DW4925

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #02424984
MFR #DW4925
Price$17.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4925

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #02424984
MFR #DW4925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.07/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/4 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    3/4 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321226

Overview

Mfr description
DW4925 STRINGER BEAD WIRE WHEEL
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought