Motion
DW4926

DEWALT
DW4926

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #02424985
MFR #DW4926
List Price$32.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4926

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
MI ITEM #02424985
MFR #DW4926

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.70/each for your price

Overview

Mfr description
DW4926 STRINGER BEAD WIRE WHEEL
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Bristle Diameter
    0.02 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    1/4 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    20000 rpm
  • UPC_NO
    028877321233
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text