Motion
DW4930

DEWALT
DW4930

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
Mi Item #02424987
MFR #DW4930
Price$19.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4930

Wheel Brush - 4 in Diam, 1/4 in Width, 20000 RPM
Mi Item #02424987
MFR #DW4930

Mfr description
DW4930 FULL CABLE TWIST WHEEL
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.93/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/4 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    028874049307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)