Motion
DW4936

DEWALT
DW4936

Wheel Brush - 6-1/2 in Diam, 1/4 in Width, 9000 RPM
Mi Item #02424989
MFR #DW4936
Price$50.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4936

Wheel Brush - 6-1/2 in Diam, 1/4 in Width, 9000 RPM
Mi Item #02424989
MFR #DW4936

Mfr description
DW4936 STRINGER BEAD WIRE WHEEL
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.20/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    6 in
  • Diameter
    6-1/2 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/4 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-5/16 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)