Motion
DW4937

DEWALT
DW4937

Wheel Brush - 6 in Diam, 15/32 in Width, 12000 RPM
MI ITEM #02424990
MFR #DW4937
Price$43.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4937

Wheel Brush - 6 in Diam, 15/32 in Width, 12000 RPM
MI ITEM #02424990
MFR #DW4937

Mfr description
DW4937 FULL CABLE TWIST WHEEL
  • High tensile, heat treated carbon or stainless steel wire provides long lasting aggressive brushing action
  • Internal holding plate construction provides reduced knot movement and increased control and brush life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.74/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Diameter
    6.0000 in
  • Face Width
    15/32 in
  • Threaded Arbor Size
    5/8-11 in
  • Trim Length
    1-3/8 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • UPC_NO
    028877321264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)