Motion
DW4938

DEWALT
DW4938

Wheel Brush - 6 in Diam, 15/32 in Width, 12000 RPM
MI ITEM #02424991
MFR #DW4938
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4938

Wheel Brush - 6 in Diam, 15/32 in Width, 12000 RPM
MI ITEM #02424991
MFR #DW4938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4938 FULL CABLE TWIST WHEEL
  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Constructed for even balance which provides smooth performance
  • Wire is 100% inspected to meet demanding quality specifications

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Bristle Diameter
    0.02 in
  • Trim Length
    1-3/8 in
  • Diameter
    6 in
  • Face Width
    15/32 in
  • Mount Type
    Threaded Arbor
  • Threaded Arbor Size
    5/8-11 in
  • Max Rpm
    12000 rpm
  • UPC_NO
    028877321271
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text