Motion
DW4939

DEWALT
DW4939

Disc Backing Pad - 4-1/2 in Pad Diameter, 7/8 in Shank Diameter
MI ITEM #02424992
MFR #DW4939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4939

Disc Backing Pad - 4-1/2 in Pad Diameter, 7/8 in Shank Diameter
MI ITEM #02424992
MFR #DW4939

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4939 PAPER BOARD BACKING PAD
  • High quality raw materials for consistant performance
  • Turbo rubber backing pads have spiral vents to keep disc cool and increase disc life

Specifications

  • Pad Diameter
    4-1/2 in
  • Shank Diameter
    7/8 in
  • Body Material
    Paper
  • Back Mounting Type
    Threaded Arbor Hole
  • Diameter
    4-1/2 in
  • Disc Diameter
    4-1/2 in
  • UPC_NO
    028874049390
  • Face Mounting Type
    Arbor Hole
  • Max Rpm
    16000 rpm
  • Mounting Type
    Locking Nut
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text