Motion
DW4945

DEWALT
DW4945

Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02424995
MFR #DW4945
Price$22.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4945

Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #02424995
MFR #DW4945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.87/each

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Disc Diameter
    4-1/2 in
  • Pad Diameter
    4.5000 in
  • Thread Size
    5/8-11 in
  • Weight
    0.375 lbs

Details

  • Back Mounting Type
    Threaded Arbor Hole
  • Body Material
    Rubber
  • Density Rating
    Soft
  • Face Mounting Type
    Arbor Hole
  • Max Rpm
    12000 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    028874049451

Overview

Mfr description
DW4945 BACK PAD W/LOCK NUT
  • High quality raw materials for consistant performance
  • Turbo rubber backing pads have spiral vents to keep disc cool and increase disc life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought