Motion
DW4949

DEWALT
DW4949

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #02424997
MFR #DW4949
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4949

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #02424997
MFR #DW4949

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4949 METAL GRINDING WHEEL
  • High performance aluminum oxide grain for long life and high material removal
  • High grain concentration for aggressive grinding action and smoother running wheels
  • Proprietary material mix ensures durable long life wheels
  • 3 full sheets of fiberglass for durability and safety

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    6600 rpm
  • Weight
    1.64 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text