Motion
DW4955

DEWALT
DW4955

Disc Backing Pad - 7 in Pad Diameter, 7/8 in Shank Diameter
MI ITEM #02425002
MFR #DW4955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4955

Disc Backing Pad - 7 in Pad Diameter, 7/8 in Shank Diameter
MI ITEM #02425002
MFR #DW4955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DW4955 BACKING PAD
  • High quality raw materials for consistant performance
  • Turbo rubber backing pads have spiral vents to keep disc cool and increase disc life

Specifications

  • Pad Diameter
    7 in
  • Shank Diameter
    7/8 in
  • Body Material
    Phenolic Plastic
  • Mounting Type
    Phenolic Disc
  • Weight
    0.144 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text