Motion
DW4961

DEWALT
DW4961

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9000 RPM
MI ITEM #02425006
MFR #DW4961
Price$21.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW4961

Tool & Cutter Grinding Wheel - Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9000 RPM
MI ITEM #02425006
MFR #DW4961

Mfr description
DW4961 CONCRETE/MASONRY CUP
  • Aluminum oxide and silicon carbide grain for long life and high material removal
  • Type 11 shape for maximum surface grinding coverage
  • Metal backing for greater durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.36/each

Specifications

Dimensions

  • Center Hole Thread Size
    5/8-11 in
  • Weight
    1.6 lbs
  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in

Details

  • Grit Number
    16
  • Material
    Silicon Carbide
  • Max Rpm
    9000 rpm
  • UPC_NO
    028877321660
  • Wheel Hardness
    R
  • Wheel Type
    Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)